Motion
SS1038
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.6250 in OD, 0.1562 in Width, Open, Without Snap Ring
Mi Item #02108709
MFR #SS1038
Price$39.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.6250 in OD, 0.1562 in Width, Open, Without Snap Ring
Mi Item #02108709
MFR #SS1038

Mfr description
SRI1038 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.91/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.1562 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SSRI1038
  • Long Description
    The SS1038 Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, open closure, 0.6250 in outside diameter, and 0.1562 in width.
  • Manufacturer Catalog Number
    SS1038
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106995531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)