Motion
LJ1-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #02108720
MFR #LJ1-2RS
Price$279.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.2500 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #02108720
MFR #LJ1-2RS

Mfr description
LJ1-2RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.6250 in
  • Weight
    0.35 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    LJ1-2RS BRG
  • Long Description
    The LJ1-2RS is a radial deep groove ball bearing with a 1.0000 in bore, double sealed, 2.2500 in outside diameter, and 0.6250 in width for robust applications.
  • Manufacturer Catalog Number
    LJ1-2RS
  • Manufacturer Upc Number
    747023004997
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18600 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023004997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)