Motion
LJ1-1/8-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #02108722
MFR #LJ1-1/8-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Double Sealed, Without Snap Ring
MI ITEM #02108722
MFR #LJ1-1/8-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LJ1-1/8-2RS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Outer Ring Width
    0.6250 in
  • Manufacturer Catalog Number
    LJ1-1/8-2RS
  • UPC_NO
    747023004751
  • Weight
    0.46 lbs
  • Description
    LJ1-1/8-2RS BRG
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The LJ1-1/8-2RS is a radial/deep groove ball bearing with a 1.1250-inch bore, straight bore, double sealed design, 2.5000-inch OD, and 0.6250-inch width, suitable for various applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text