Motion
MJ1-1/4-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 3.1250 in OD, 0.8750 in Width, Double Sealed, Without Snap Ring
Mi Item #02108725
MFR #MJ1-1/4-2RS
Price$620.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 3.1250 in OD, 0.8750 in Width, Double Sealed, Without Snap Ring
Mi Item #02108725
MFR #MJ1-1/4-2RS

Mfr description
MJ1-1/4-2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outer Ring Width
    0.8750 in
  • Outside Diameter  
    3.1250 in
  • Overall Width  
    0.8750 in
  • Weight
    1.04 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    MJ1-1/4-2RS BRG
  • Long Description
    The MJ1-1/4-2RS is a radial/deep groove ball bearing with a 1.2500-inch bore, straight bore, double sealed design, 3.5000-inch OD, and 0.8750-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    MJ1-1/4-2RS
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)