Motion
1203-TVH-C3

FAG (SCHAEFFLER)
1203-TVH-C3

Self-Aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 12 mm Width, Open, C3
Mi Item #02108731
MFR #1203-TVH-C3
Price$83.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1203-TVH-C3

Self-Aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 12 mm Width, Open, C3
Mi Item #02108731
MFR #1203-TVH-C3

Mfr description
1203-TVH-C3 SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.35/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.16 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1203-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    1203-TVH-C3 offers 17 mm bore, straight open design, 40 mm OD, and 12 mm width for small machinery.
  • Manufacturer Catalog Number
    1203-TVH-C3
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    8100 N
  • Radial Static Load Capacity
    2000 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327520852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)