Motion
1204-TVH-C3

FAG (SCHAEFFLER)
1204-TVH-C3

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width, Open, C3
Mi Item #02108732
MFR #1204-TVH-C3
Price$109.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1204-TVH-C3

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width, Open, C3
Mi Item #02108732
MFR #1204-TVH-C3

Mfr description
1204-TVH-C3 SELF-ALIGNING BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.01/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1204-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    1204-TVH-C3 Self-Aligning Ball Bearing offers 20 mm straight bore, open closure, 47 mm OD, 14 mm width; ideal for light-duty uses.
  • Manufacturer Catalog Number
    1204-TVH-C3
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    10100 N
  • Radial Static Load Capacity
    2600 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801158893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)