Motion
1206TVC3
Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, Open, C3
MI ITEM #02108734
MFR #1206TVC3
Price$110.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, Open, C3
MI ITEM #02108734
MFR #1206TVC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.13/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    1206-TVH-C3
  • Internal Clearance
    C3
  • Long Description
    1206TVC3 Bearing features 30 mm straight bore, open closure, 62 mm OD, 16 mm width; suited for compact industrial machinery.
  • Manufacturer Catalog Number
    1206TVC3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801158954
  • Max Rpm
    13100 rpm
  • Operating Temperature Range
    –30 °C to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    15900 N
  • Radial Static Load Capacity
    4600 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801158954

Overview

Mfr description
1206-TVH-C3 SELF-ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text