Motion
1309-TVH-C3

FAG (SCHAEFFLER)
1309-TVH-C3

Self-aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width, Open, C3
Mi Item #02108739
MFR #1309-TVH-C3
Price$341.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1309-TVH-C3

Self-aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width, Open, C3
Mi Item #02108739
MFR #1309-TVH-C3

Mfr description
1309-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.81/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    2.11 lbs

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1309-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    1309-TVH-C3 Bearing features 45 mm straight bore, open closure, 100 mm OD, 25 mm width; perfect for precision equipment.
  • Manufacturer Catalog Number
    1309-TVH-C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    38500 N
  • Radial Static Load Capacity
    12600 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4064327384454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)