Motion
1211KC3

NTN
1211KC3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width, Open, C3
Mi Item #02108959
MFR #1211KC3
Price$196.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1211KC3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width, Open, C3
Mi Item #02108959
MFR #1211KC3

Mfr description
1211KC3 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.01/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Class 0
  • Weight
    1.493 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1211KC3 BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    1211KC3 Self-Aligning Ball Bearing features 55 mm tapered 1:12 bore, open closure, 100 mm OD, 21 mm width; suited for factory automation.
  • Manufacturer Catalog Number
    1211KC3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359255454
  • Max Rpm
    7100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    6050 lbf
  • Radial Static Load Capacity
    2250 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253063469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)