Motion
1216KC3

NTN
1216KC3

Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 26 mm Width, Open, C3
MI ITEM #02108961
MFR #1216KC3
Price$450.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1216KC3

Self-Aligning Ball Bearing - Tapered 1:12, 80 mm ID, 140 mm OD, 26 mm Width, Open, C3
MI ITEM #02108961
MFR #1216KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$450.55/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0236 in, 26.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1216KC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    1216KC3 Self-Aligning Ball Bearing has 80 mm tapered 1:12 bore, open closure, 140 mm OD, 26 mm width; built for precision machinery.
  • Manufacturer Catalog Number
    1216KC3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359255898
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    9000 lbf
  • Radial Static Load Capacity
    3800 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359255898

Overview

Mfr description
1216KC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text