Motion
1309KC3

NTN
1309KC3

Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 25 mm Width, Open, C3
Mi Item #02108966
MFR #1309KC3
Price$299.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1309KC3

Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 25 mm Width, Open, C3
Mi Item #02108966
MFR #1309KC3

Mfr description
1309KC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.01/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Class 0
  • Weight
    2.081 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1309KC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    1309KC3 features 45 mm tapered 1:12 bore, open type, 100 mm OD, and 25 mm width for precise shafts.
  • Manufacturer Catalog Number
    1309KC3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359256741
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    8650 lbf
  • Radial Static Load Capacity
    2860 lbf
  • Seal Type
    Open
  • Series
    13K
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359256741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)