Motion
2205C3

NTN
2205C3

Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 18 mm Width, Open, C3
MI ITEM #02108976
MFR #2205C3
Your Price$135.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2205C3

Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 18 mm Width, Open, C3
MI ITEM #02108976
MFR #2205C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.94/each(List $156.32)

Overview

Mfr description
2205C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    14000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359261615
  • UPC_NO
    4547359261608
  • Weight
    0.344 lbs
  • Description
    2205C3 BALL BRG
  • Manufacturer Catalog Number
    2205C3
  • Radial Dynamic Load Capacity
    2790 lbf
  • Radial Static Load Capacity
    775 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 25 mm bore, open closure, 52 mm outside diameter, and 18 mm width for medium-load usage.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text