Motion
2213

NTN
2213

Self-Aligning Ball Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, Open, CN
MI ITEM #02108979
MFR #2213
Price$462.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2213

Self-Aligning Ball Bearing - Straight, 65 mm ID, 120 mm OD, 31 mm Width, Open, CN
MI ITEM #02108979
MFR #2213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.63/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Class 0
  • Weight
    3.157 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2213 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 65 mm bore, open closure, 120 mm outside diameter, and 31 mm width for medium-large applications.
  • Manufacturer Catalog Number
    2213
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359262049
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    3700 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253063742

Overview

Mfr description
2213 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text