Motion
2308

NTN
2308

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width, Open, CN
MI ITEM #02108983
MFR #2308
Price$372.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2308

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width, Open, CN
MI ITEM #02108983
MFR #2308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$372.48/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Class 0
  • Weight
    2.013 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2308 BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    2308 Self-Aligning Ball Bearing features 40 mm straight bore, open closure, 90 mm OD, 33 mm width; built for moderate load machinery.
  • Manufacturer Catalog Number
    2308
  • Manufacturer Upc Number
    4547359278903
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    10200 lbf
  • Radial Static Load Capacity
    3050 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253064466

Overview

Mfr description
2308 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text