Motion
6218ZC3

NTN
6218ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02108995
MFR #6218ZC3
Your Price$437.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6218ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02108995
MFR #6218ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$437.52/each(List $603.25)

Overview

Mfr description
6218ZC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1811 in, 30.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    4700 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    23820 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Manufacturer Catalog Number
    6218ZC3
  • Manufacturer Upc Number
    4547359570076
  • UPC_NO
    4547359570076
  • Weight
    4.7 lbs
  • Description
    6218ZC3 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6218ZC3 Radial/Deep Groove Ball Bearing features 90 mm bore diameter, straight bore, single shielded closure, 160 mm outside diameter, and 30 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text