Motion
6902LLU

NTN
6902LLU

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02109006
MFR #6902LLU
Price$98.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6902LLU

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02109006
MFR #6902LLU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$98.34/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.04 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6902LLU BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 15 mm bore diameter, double sealed closure, 28 mm outside diameter, and 7 mm overall width, suited for small radial fits.
  • Manufacturer Catalog Number
    6902LLU
  • Manufacturer Upc Number
    4547359006575
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    910 lbf
  • Radial Static Load Capacity
    450 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006575

Overview

Mfr description
6902LLU BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text