Motion
6906LLU

NTN
6906LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02109007
MFR #6906LLU
Price$178.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6906LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02109007
MFR #6906LLU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$178.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.11 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6906LLU BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    This 30 mm bore Radial/Deep Groove Ball Bearing is double sealed, with 47 mm outside diameter and 9 mm width for radial uses.
  • Manufacturer Catalog Number
    6906LLU
  • Manufacturer Upc Number
    4547359006735
  • Max Rpm
    8400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1790 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006735

Overview

Mfr description
6906LLU BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text