Motion
22217EAW33C3

NTN
22217EAW33C3

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Straight Bore, Open, C3
Mi Item #02109012
MFR #22217EAW33C3
Price$641.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22217EAW33C3

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Straight Bore, Open, C3
Mi Item #02109012
MFR #22217EAW33C3

Mfr description
22217EAW33C3 SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$641.00/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    5.644 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520083649
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253102465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)