Motion
23026EAW33C3

NTN
23026EAW33C3

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open, C3
Mi Item #02109022
MFR #23026EAW33C3
Price$1,565.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23026EAW33C3

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open, C3
Mi Item #02109022
MFR #23026EAW33C3

Mfr description
23026EAW33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,565.12/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    52 mm
  • Precision Rating
    Not Rated
  • Weight
    12.765 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520292850
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    3413521059650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)