Motion
609LLU

NTN
609LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02109037
MFR #609LLU
Price$29.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
609LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02109037
MFR #609LLU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.45/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.03 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    609LLU BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 609LLU is a 9 mm bore radial/deep groove ball bearing with a 24 mm OD and 7 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    609LLU
  • Manufacturer Upc Number
    4547359010633
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    840 lbf
  • Radial Static Load Capacity
    325 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359010633

Overview

Mfr description
609LLU BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text