Motion
16012

NTN
16012

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02109041
MFR #16012
Price$156.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16012

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02109041
MFR #16012

Mfr description
16012 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.89/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    11 mm
  • Precision Rating
    Class 0
  • Weight
    0.61 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16012 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing has 60 mm bore diameter, open closure, 95 mm outside diameter, and 11 mm overall width for radial use.
  • Manufacturer Catalog Number
    16012
  • Manufacturer Upc Number
    4547359010183
  • Max Rpm
    8300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4960 lbf
  • Radial Static Load Capacity
    3930 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359010183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)