Motion
51210

NTN
51210

Ball Thrust Bearing - Single-Direction, 50 mm Bore, 78 mm OD, 22 mm Width, Separable
MI ITEM #02109049
MFR #51210
Price$125.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51210

Ball Thrust Bearing - Single-Direction, 50 mm Bore, 78 mm OD, 22 mm Width, Separable
MI ITEM #02109049
MFR #51210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    78 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.814 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5008
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359306705
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    10900 lbf
  • Seal Material
    None
  • Separable Or Banded
    Separable
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4547359306705

Overview

Mfr description
51210 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text