Motion
6804LLU

NTN
6804LLU

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02109054
MFR #6804LLU
Price$169.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6804LLU

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02109054
MFR #6804LLU

Mfr description
6804LLU BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.04 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6804LLU BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6804LLU Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, double sealed closure, 32 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    6804LLU
  • Manufacturer Upc Number
    4547359585148
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1000 lbf
  • Radial Static Load Capacity
    555 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359585148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)