Motion
H311X

NTN
H311X

Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M55x2 Thread Size, Steel Material
Mi Item #02109070
MFR #H311X
Price$68.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H311X

Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M55x2 Thread Size, Steel Material
Mi Item #02109070
MFR #H311X

Mfr description
H311X
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.30/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    75 mm
  • Overall Length  
    45 mm
  • Thread Size  
    M55x2
  • Weight
    0.741 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN11
  • Lock Washer Number
    AW11X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359079791
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4547359079791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)