Motion
H317X

NTN
H317X

Adapter Sleeve - 75 mm Bore Dia., 63 mm Overall Length, Steel Material
MI ITEM #02109071
MFR #H317X
Price$176.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H317X

Adapter Sleeve - 75 mm Bore Dia., 63 mm Overall Length, Steel Material
MI ITEM #02109071
MFR #H317X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.27/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter
    110 mm
  • Overall Length  
    63 mm
  • Overall Width
    63 mm
  • Weight
    2.555 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN17
  • Lock Washer Number
    AW17X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359080018
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4547359080018

Overview

Mfr description
H317X
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text