Motion
62/32C3

NTN
62/32C3

Radial/deep Groove Ball Bearing - Straight Bore, 32 mm ID, 65 mm OD, 17 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02109076
MFR #62/32C3
Price$55.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62/32C3

Radial/deep Groove Ball Bearing - Straight Bore, 32 mm ID, 65 mm OD, 17 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #02109076
MFR #62/32C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.04/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0
  • Weight
    0.5 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    62/32C3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 62/32C3 Radial/Deep Groove Ball Bearing features 32 mm bore diameter, straight bore, open closure, 65 mm outside diameter, and 17 mm width.
  • Manufacturer Catalog Number
    62/32C3
  • Manufacturer Upc Number
    4547359344318
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5170 lbf
  • Radial Static Load Capacity
    2600 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359344318

Overview

Mfr description
62/32C3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text