Motion
6204LLB/19.05

NTN
6204LLB/19.05

Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02109080
MFR #6204LLB/19.05
Price$45.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204LLB/19.05

Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02109080
MFR #6204LLB/19.05

Mfr description
6204LLB/19.05 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.229 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6204LLB/19.05 BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6204LLB/19.05 is a double sealed radial deep groove ball bearing with a 0.7500 in bore and 47 mm outside diameter, suitable for precision applications.
  • Manufacturer Catalog Number
    6204LLB/19.05
  • Manufacturer Upc Number
    4547359661941
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)