Motion
SNW10X1.11/16

NTN
SNW10X1.11/16

Adapter Sleeve - 1.6875 in Bore Dia., 42 mm Overall Length
Mi Item #02109091
MFR #SNW10X1.11/16
Price$39.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNW10X1.11/16

Adapter Sleeve - 1.6875 in Bore Dia., 42 mm Overall Length
Mi Item #02109091
MFR #SNW10X1.11/16

Mfr description
SNW10X1.11/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.63/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Overall Length  
    42 mm
  • Weight
    13.5 lbs

Details

  • Manufacturer Upc Number
    4547359663259
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    4547359663259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)