Motion
HA311

NTN
HA311

Adapter Sleeve - 1.9375 in Bore Dia., 1.7717 in Overall Length, Steel Material
Mi Item #02109092
MFR #HA311
Price$153.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA311

Adapter Sleeve - 1.9375 in Bore Dia., 1.7717 in Overall Length, Steel Material
Mi Item #02109092
MFR #HA311

Mfr description
HA311 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.98/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    75 mm
  • Overall Length  
    45 mm
  • Weight
    0.767 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN10
  • Lock Washer Number
    AW11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359665192
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359665192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)