Motion
UCFUX-1.3/16

NTN
UCFUX-1.3/16

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02109093
MFR #UCFUX-1.3/16
Price$159.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFUX-1.3/16

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02109093
MFR #UCFUX-1.3/16

Mfr description
UCFUX-1.3/16 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.55/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bore Diameter  
    1-3/16 in
  • Housing Width
    1.4063 in
  • Length Through Bore
    1-53/64 in
  • Overall Length
    4.6563 in
  • Overall Length Diameter  
    4.6563 in
  • Overall Width
    1.8281 in
  • Weight
    4.453 lbs

Details

  • Bearing Number
    A-UCX06-103D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FU207D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359597899
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    A-UCX06-103D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFUX
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359597899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)