Motion
SR170X14.5

NTN
SR170X14.5

Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore, Cast Iron Material, Heavy Duty
Mi Item #02109096
MFR #SR170X14.5
Price$233.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SR170X14.5

Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore, Cast Iron Material, Heavy Duty
Mi Item #02109096
MFR #SR170X14.5

Mfr description
SR170X14.5 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    112 mm
  • Bore Diameter
    80 mm

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Upc Number
    4547359197464
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359197464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)