Motion
H216

NTN
H216

Adapter Sleeve - 70 mm Bore Dia., 46 mm Overall Length, Steel Material
Mi Item #02109101
MFR #H216
Price$223.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H216

Adapter Sleeve - 70 mm Bore Dia., 46 mm Overall Length, Steel Material
Mi Item #02109101
MFR #H216

Mfr description
H216 X 70MM ADAPTER ASSY
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.67/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    105 mm
  • Overall Length  
    46 mm
  • Weight
    1.944 lbs

Details

  • Country of Origin
    DE
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN16
  • Lock Washer Number
    AW16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520033361
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4550253062240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)