Motion
H306X

NTN
H306X

Adapter Sleeve - 25 mm Bore Dia., 31 mm Overall Length, Steel Material
MI ITEM #02109104
MFR #H306X
Price$48.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H306X

Adapter Sleeve - 25 mm Bore Dia., 31 mm Overall Length, Steel Material
MI ITEM #02109104
MFR #H306X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.05/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    45 mm
  • Overall Length  
    31 mm
  • Weight
    0.223 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN06
  • Lock Washer Number
    AW06X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359079661
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079661

Overview

Mfr description
H306X BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text