Motion
HA309

NTN
HA309

Adapter Sleeve - 1.4375 in Bore Dia., 1.5354 in Overall Length, Steel Material
MI ITEM #02109106
MFR #HA309
Price$131.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA309

Adapter Sleeve - 1.4375 in Bore Dia., 1.5354 in Overall Length, Steel Material
MI ITEM #02109106
MFR #HA309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.93/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Outside Diameter
    65 mm
  • Overall Length  
    39 mm
  • Weight
    0.65 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN09
  • Lock Washer Number
    AW09
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359665185
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359665185

Overview

Mfr description
HA309 ADAPTER
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text