Motion
SR130X

NTN
SR130X

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material
Mi Item #02109119
MFR #SR130X
Price$86.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SR130X

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material
Mi Item #02109119
MFR #SR130X

Mfr description
SR130X10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    80 mm
  • Bore Diameter
    55 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359197198
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359197198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)