Motion
HA316

NTN
HA316

Adapter Sleeve - 2.6875 in Bore Dia., 2.3228 in Overall Length, M80x2 Thread Size, Steel Material
Mi Item #02109122
MFR #HA316
Price$333.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA316

Adapter Sleeve - 2.6875 in Bore Dia., 2.3228 in Overall Length, M80x2 Thread Size, Steel Material
Mi Item #02109122
MFR #HA316

Mfr description
HA316 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.35/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Outside Diameter
    105 mm
  • Overall Length  
    59 mm
  • Thread Size  
    M80x2
  • Weight
    2.394 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN16
  • Lock Washer Number
    AW16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359069037
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    4547359069037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)