Motion
HA3126

NTN
HA3126

Adapter Sleeve - 4.4375 in Bore Dia., 3.6220 in Overall Length, Steel Material
Mi Item #02109123
MFR #HA3126
Price$410.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA3126

Adapter Sleeve - 4.4375 in Bore Dia., 3.6220 in Overall Length, Steel Material
Mi Item #02109123
MFR #HA3126

Mfr description
HA3126 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.83/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Outside Diameter
    165 mm
  • Overall Length  
    92 mm
  • Weight
    8.466 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN26
  • Lock Washer Number
    AW26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359789201
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4547359789201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)