Motion
HA320

NTN
HA320

Adapter Sleeve - 3.4375 in Bore Dia., 2.7953 in Overall Length, M100x2 Thread Size, Steel Material
Mi Item #02109124
MFR #HA320
Price$206.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA320

Adapter Sleeve - 3.4375 in Bore Dia., 2.7953 in Overall Length, M100x2 Thread Size, Steel Material
Mi Item #02109124
MFR #HA320

Mfr description
HA320 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.15/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Outside Diameter
    130 mm
  • Overall Length  
    71 mm
  • Thread Size  
    M100x2
  • Weight
    4.116 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN20
  • Lock Washer Number
    AW20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359594904
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    4547359594904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)