Motion
KT202413C3
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 13 mm Width
MI ITEM #02109147
MFR #KT202413C3
List Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 13 mm Width
MI ITEM #02109147
MFR #KT202413C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.39/each for your price

Overview

Mfr description
KT202413 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    9590 N
  • Static Load Capacity
    13500 N
  • Max Rpm
    25000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT202413C3
  • Weight
    18.30 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT202413C3 Needle Roller Bearing features a 20 mm bore diameter, 24 mm outside diameter, 13 mm overall width, and 18.30 lb weight, making it suitable for gear drives, electric motors, and industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text