Motion
KT354013C3
Needle Roller Bearing - 35 mm Bore, 40 mm OD, 13 mm Width
MI ITEM #02109149
MFR #KT354013C3
Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 40 mm OD, 13 mm Width
MI ITEM #02109149
MFR #KT354013C3

Mfr description
KT354013 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.81/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    13 mm
  • Weight
    39.90 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    15500 N
  • Long Description
    The KT354013C3 Needle Roller Bearing features a 35 mm bore diameter, 40 mm outside diameter, 13 mm overall width, and 39.90 lb weight, making it suitable for compact industrial drives, automotive systems, and gear applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT354013C3
  • Max Rpm
    14000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    25800 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)