Motion
LRT121516
Inner Ring - 12 mm Bore, 15 mm OD
MI ITEM #02109151
MFR #LRT121516
Your Price$12.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 15 mm OD
MI ITEM #02109151
MFR #LRT121516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.16/each(List $13.99)

Overview

Mfr description
LRT12X15X16 BRG

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    15 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT121516
  • Weight
    0.02 lb
  • Overall Width
    16.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT121516 is a needle roller bearing inner ring with a 12 mm bore diameter, 15 mm outside diameter, 16.5 mm overall width, and 0.02 lb weight, designed for use in needle roller bearing assemblies to provide a hardened, precision raceway surface in compact industrial and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text