Motion
LRT303526
Inner Ring - 30 mm Bore, 35 mm OD
MI ITEM #02109153
MFR #LRT303526
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD
MI ITEM #02109153
MFR #LRT303526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.42/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    26 mm
  • Weight
    0.11 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT303526 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, 26 mm overall width, and 0.11 lb weight, suitable for machinery requiring increased width and dependable needle roller bearing support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT303526
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Overview

Mfr description
LRT30X35X26 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought