Motion
LRT354220
Inner Ring - 35 mm Bore, 25 mm OD
MI ITEM #02109154
MFR #LRT354220
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 25 mm OD
MI ITEM #02109154
MFR #LRT354220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.95/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    25 mm
  • Overall Width
    20 mm
  • Weight
    0.14 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    32000 N
  • Long Description
    The LRT354220 is a needle roller bearing inner ring with a 35 mm bore diameter, 25 mm outside diameter, 20 mm overall width, and 0.14 lb weight, designed for specialized machinery requiring dependable needle roller bearing support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT354220
  • Max Rpm
    9500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    50100 N

Overview

Mfr description
LRT35X42X20 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought