Motion
NART6R
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width, Open
MI ITEM #02109158
MFR #NART6R
Price$47.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 11 mm Roller Width, Open
MI ITEM #02109158
MFR #NART6R

Mfr description
NART6R BRG
  • Roller Follower, Metric, Non Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Open, Crowned
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.96/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    4 250 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557043505
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    4740 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)