Motion
RNAFW607840
Needle Roller Bearings with Separable Cage - 60 mm Bore, 78 mm OD, 40 mm Width, Open
MI ITEM #02109160
MFR #RNAFW607840
List Price$204.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 60 mm Bore, 78 mm OD, 40 mm Width, Open
MI ITEM #02109160
MFR #RNAFW607840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.35/each for your price

Overview

Mfr description
RNAFW607840 BRG
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    66700 N
  • Static Load Capacity
    143000 N
  • Series
    RNAFW
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAFW607840 Needle Roller Bearing with Separable Cage features a 60 mm bore diameter, 78 mm outside diameter, 40 mm overall width, and an open design, making it suitable for high-load systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought