Overview
Mfr description
TAFI71712 BRG
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Inner Ring
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity5880 N
- Static Load Capacity5970 N
- SeriesTAFI
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe TAFI71712 Machined Type Needle Roller Bearing features a 7 mm bore diameter, 17 mm outside diameter, 12 mm overall width, and an open closure design, making it ideal for compact industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data