Motion
NA4903
Mi Item #02109220
MFR #NA4903
Price$63.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02109220
MFR #NA4903

Mfr description
NA4903 SUPPORT ROLLER
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.25/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    13 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11700 N
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    NA49
  • Static Load Capacity
    15600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)