Motion
H2316-SNW-070M

DODGE
H2316-SNW-070M

Adapter Sleeve - 70 mm Bore Dia.
MI ITEM #02109253
MFR #H2316-SNW-070M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H2316-SNW-070M

Adapter Sleeve - 70 mm Bore Dia.
MI ITEM #02109253
MFR #H2316-SNW-070M

Mfr description
H2316-SNW-070M ADAPTER 046717
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    70 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    046717
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475864416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)