Overview
Mfr description
H4S-515-USAF MOD SPLIT HSG 052376
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475910885
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material052376
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data