Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Material052970
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
- UPC_NO782475936601
Overview
Mfr description
H4S-522-USAF MOD SPLIT HSG 052970